Terminal Block, Feed Through, 16mm, Type: M 35/16, Gray

Item #: 0020069

Cat #: 0115 124.07

UPC: 662019022680

$ 6.62 EA
Company wide:
556 in stock
Documents & Guides
Feed Through Terminal Block. Screw Clamp. Type: M 35/16. Color: Gray. 600V/150A. Size: 35 mm² Block. 16 mm Spacing. DIN 1 - DIN 3. Wire Size: 10 - 0 AWG.

Overview

Feed Through Terminal Block. Screw Clamp. Type: M 35/16. Color: Gray. 600V/150A. Size: 35 mm² Block. 16 mm Spacing. DIN 1 - DIN 3. Wire Size: 10 - 0 AWG.
Also known as: 662019022680, 0115 124.07, ENT1SNA115124R0700

Specifications

Type: Terminal Block, Feed Through, Screw Clamp
Mounting: DIN Rail
Color: Gray
Amps: 150
Family / Style: Entrelec
Type: Terminal Block, Feed Through, Screw Clamp
Color: Gray
Family / Style: Entrelec
Mounting: DIN Rail
Amps: 150