Terminal Block, Feed Through, M 4/6, 6mm, Gray, Screw Clamp

Item #: 0020066

Cat #: 0115 116.07

UPC: 662019955872

$ 1.73 EA
Company wide:
15,588 in stock
Documents & Guides
Terminal Block, Feed Through, Screw Clamp, M 4/6, Gray, 600 Volt AC/DC, 30 Amp, 4 mm Block, 6 mm Spacing, DIN 1 - DIN 3, Wire Size: 22 - 10 AWG

Overview

Terminal Block, Feed Through, Screw Clamp, M 4/6, Gray, 600 Volt AC/DC, 30 Amp, 4 mm Block, 6 mm Spacing, DIN 1 - DIN 3, Wire Size: 22 - 10 AWG

TE connectivity screw clamp spring loaded technology offers additional contact safety thanks to the combination of a spring under clamp preventing screw loosening and the use of special hook type ferrules providing pull-out proof termination.

Also known as: 662019955872, 0115 116.07, ENT1SNA115116R0700, feedthru, Terminal Block, m46g

Specifications

Size: 6 mm
Volts DC: 600
Mounting: DIN Rail
Color: Gray
Poles: 1
Amps: 30
Family / Style: Entrelec
Volts AC: 600
Size: 6 mm
Mounting: DIN Rail
Poles: 1
Family / Style: Entrelec
Volts DC: 600
Color: Gray
Amps: 30
Volts AC: 600