Ult 12210237ctc000c 1-70w Hps S62 1

Item #: 0020061

Cat #: UNV12210237C

UPC: 768386023937

Company wide:
0 in stock
Documents & Guides
No Documents Available
Type: F-can, Circuit Type: Hx-hpf, Number Of Lamps: 1, Lamp Type: 70w High Pressure Sodium, Line Voltage: 120/277v, Frequency: 60hz, Regulation: 10%, Input Power: 97w, Input Current: 1.60/0.70a, Nominal Open Circuit Voltage: 140v, Fuse Rating: 5/2a, Ansi

Overview

Type: F-can, Circuit Type: Hx-hpf, Number Of Lamps: 1, Lamp Type: 70w High Pressure Sodium, Line Voltage: 120/277v, Frequency: 60hz, Regulation: 10%, Input Power: 97w, Input Current: 1.60/0.70a, Nominal Open Circuit Voltage: 140v, Fuse Rating: 5/2a, Ansi
Also known as: 768386023937, UNV12210237C, MAG12210237CTC000C

Specifications

No Specifications Available