Terminal Block, Jumper Bar, Comb-Type, 10P, 35A, Type: PC6

Item #: 0020053

Cat #: 0113 548.26

UPC: 662019955209

$ 5.85 EA
Company wide:
258 in stock
Documents & Guides
Comb-Type Jumper Bar with Isolating Cover. 10 Pole. 35 Amp. Type: PC6. Used with Terminal Block Type: 4/6 - MS 4/6 - M 4/6.H, M 1,5/6.HH - M 4/6.M2 and M 4/6.G.

Overview

Comb-Type Jumper Bar with Isolating Cover. 10 Pole. 35 Amp. Type: PC6. Used with Terminal Block Type: 4/6 - MS 4/6 - M 4/6.H, M 1,5/6.HH - M 4/6.M2 and M 4/6.G.
Also known as: 662019955209, 0113 548.26, ENT1SNA113548R2600, jump fork

Specifications

Amps: 35
Color: Gray
Type: Jumper Bar, Comb Type
Family / Style: Entrelec
Amps: 35
Type: Jumper Bar, Comb Type
Color: Gray
Family / Style: Entrelec