Jumper Comb, 10 Poles

Item #: 0020051

Cat #: 0113 544.12

UPC: 662019955193

$ 9.29 EA
Company wide:
0 in stock
Documents & Guides
Jumper Comb, 10 Pole, 30A, M2 5/5 5mm Space

Overview

Jumper Comb, 10 Pole, 30A, M2 5/5 5mm Space
Also known as: 662019955193, 0113 544.12, ENT1SNA113544R1200

Specifications

Color: Gray
Type: Jumper Bar
Amps: 30
Poles: 10
Family / Style: Entrelec
Color: Gray
Amps: 30
Family / Style: Entrelec
Type: Jumper Bar
Poles: 10