M10/10 Terminal Yellow

Item #: 0020021

Cat #: 010512026

UPC: 662019953694

$ 5.19 EA
Company wide:
38 in stock
Documents & Guides
Feed Through Terminal Block. Screw Clamp. Type: M 6/8. Color: Yellow. 600V/50A. Size: 6 mm Block, 8 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 8 AWG.

Overview

Feed Through Terminal Block. Screw Clamp. Type: M 6/8. Color: Yellow. 600V/50A. Size: 6 mm Block, 8 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 8 AWG.
Also known as: 662019953694, 010512026, ENT1SNA105120R2600

Specifications

Family / Style: Entrelec
Type: Feed Through
Gauge: 6 AWG
Color: Yellow
Family / Style: Entrelec
Gauge: 6 AWG
Type: Feed Through
Color: Yellow