Tradesman Pro Electrician's Tool Belt, X-Large

Item #: 0020003

Cat #: 55429

UPC: 092644554292

$ 119.99 EA
Company wide:
16 in stock
Documents & Guides
Tradesman Pro Electrician's Tool Belt, Pockets: 26, Waist Size: 40" - 44", Size: X-Large, Hammer Holder, Drill Bit Pocket, Loop Tape Measure Holder.

Overview

Tradesman Pro Electrician's Tool Belt, Pockets: 26, Waist Size: 40" - 44", Size: X-Large, Hammer Holder, Drill Bit Pocket, Loop Tape Measure Holder.
Removable pouches allow you to carry only the tools you need. Wide open pockets for tools, drills and spare parts. Padded belt with mesh interior is breathable and comfortable.
Also known as: 092644554292, 55429, KLE55429, Bags

Specifications

Length: 44 in
Type: Tool Belt
Standards: California Proposition 65
Length: 44 in
Standards: California Proposition 65
Type: Tool Belt

Customer Reviews

No reviews for this product
(0)