3
more

24-Pocket Tradesman Pro Rolling Tool Bag
Item #: 0019991
Cat #: 55452RTB
UPC: 092644554520
$ 199.97 EA
Company wide:
0
in stock
Documents & Guides
Tool Bag, Tradesman Pro™ Rolling Tool Bag, 24 Pockets, 19-Inch
Overview
Tool Bag, Tradesman Pro™ Rolling Tool Bag, 24 Pockets, 19-Inch
Cart your tools around the jobsite with ease in Klein Tools' Tradesman Pro Organizer Rolling Tool Bag. The rugged 6-Inch wheels can easily handle rough terrain.
Also known as: 092644554520, 55452RTB, KLE55452RTB
Specifications
| Weight Capacity: | 200 lbs |
| Color: | Black |
| Length: | 19 in |
| Type: | Tool Bag, Rolling |
| Width: | 12 1/2 in |
| Height: | 14 in |
| Material: | Nylon |
| Standards: | California Proposition 65 |
| Weight Capacity: | 200 lbs |
| Length: | 19 in |
| Width: | 12 1/2 in |
| Material: | Nylon |
| Color: | Black |
| Type: | Tool Bag, Rolling |
| Height: | 14 in |
| Standards: | California Proposition 65 |