Outdoor Speaker, 70V, 16W, Blk

Item #: 0019989

Cat #: A2TBLK

UPC: 765368100075

Company wide:
0 in stock
Documents & Guides
A2-Series Weatherproof Loud Outdoor Speaker, 70 Volt, 16 Watts, Black

Overview

A2-Series Weatherproof Loud Outdoor Speaker, 70 Volt, 16 Watts, Black
Also known as: 765368100075, A2TBLK, BOGA2TBLK

Specifications

Type: Speaker
Color: Black
Wattage: 16
Type: Speaker
Wattage: 16
Color: Black