
Fed-sig 300mb-2sd Commcenter 2 Mes
Item #: 0019968
Cat #: 300MB-2SD
UPC: 782979227281
$ 2230.20 EA
Company wide:
0
in stock
Commcenter® Digital Message Center - Multi–voltage Design Accepts 24vdc, 120vac Or 240vac; High–quality, Non–volatile Playback; Storessix Voice Messages, Melodies, Tones And Signals; Messages Can Be Up To 30 Seconds In Length (180 Second Total Capacity); Expandable And Prioritized; Type 1 Enclosure; Ul And Cul Listed
Overview
Commcenter® Digital Message Center - Multi–voltage Design Accepts 24vdc, 120vac Or 240vac; High–quality, Non–volatile Playback; Storessix Voice Messages, Melodies, Tones And Signals; Messages Can Be Up To 30 Seconds In Length (180 Second Total Capacity); Expandable And Prioritized; Type 1 Enclosure; Ul And Cul Listed
Also known as: 782979227281, 300MB-2SD, FED300MB2SD
Specifications
| Volts DC: | 24 |
| Volts AC: | 120, 240 |
| Mounting: | Surface |
| Color: | Black |
| Volts DC: | 24 |
| Mounting: | Surface |
| Volts AC: | 120, 240 |
| Color: | Black |