3" Wall Vent

Item #: 0019967

Cat #: 290W

UPC: 039899802907

$ 8.16 EA
Company wide:
17 in stock
Documents & Guides
Wall Vent, Duct Size: 3" Round, Plastic Louver, Color: White.

Overview

Wall Vent, Duct Size: 3" Round, Plastic Louver, Color: White.
Also known as: 039899802907, 290W, LMB290W

Specifications

Diameter: 3 in
Material: Plastic
Color: White
Diameter: 3 in
Color: White
Material: Plastic