
Meter Pack, 200A, 4 Socket, 600A Bus, 1PH, Ringless, 120/240VAC
Item #: 0019949
Cat #: 1MP4206RRL
UPC: 786849052546
$ 3392.29 EA
Company wide:
0
in stock
Documents & Guides
Meter Pack, Ringless Style, Meter Socket Covers, 1-Phase, 4 Meter Sockets, 200 Amp Socket Rating, 600 Amp Bus Rating, Aluminum Bus, Requires Bolt-on Type Main Tenant Circuit Breaker, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Overview
Meter Pack, Ringless Style, Meter Socket Covers, 1-Phase, 4 Meter Sockets, 200 Amp Socket Rating, 600 Amp Bus Rating, Aluminum Bus, Requires Bolt-on Type Main Tenant Circuit Breaker, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Eaton meter pack, Socket amperage: 200A, Amperage rating: 200A, Aluminum, Bus rating: 600A, No bypass, Indoor/outdoor, Up to 100 KAIC, Five-jaw, 4 Soc
Also known as: 786849052546, 1MP4206RRL, CUT1MP4206RRL
Specifications
| Amps: | 200, 600 |
| Sockets: | 4 |
| Mounting: | Surface |
| Phase: | 1 |
| Volts AC: | 120/240 |
| Jaws: | 4 |
| IP/NEMA Rating: | NEMA 3R |
| Amps: | 200, 600 |
| Mounting: | Surface |
| Volts AC: | 120/240 |
| IP/NEMA Rating: | NEMA 3R |
| Sockets: | 4 |
| Phase: | 1 |
| Jaws: | 4 |