1" Blue ENT, 100' Coil

Item #: 0019943

Cat #: 1ENTBLUX100

UPC: 034481231981

$ 2.68 FT
Company wide:
34,182 in stock
Documents & Guides
1 Inch Blue Electrical Non-Metallic Tubing (ENT), 100 Foot Coil

Overview

1 Inch Blue Electrical Non-Metallic Tubing (ENT), 100 Foot Coil

Electrical Nonmetallic Tubing (ENT), is designed to replace EMT, flexible metal conduit or otherraceway or cable systems, for installation in accordance with Article 331 of the National ElectricalCode, other applicable sections of the Code, and local codes.

Also known as: 034481231981, 1ENTBLUX100, smurf tube, Smurf pipe, minnie, smurftube, blue tube, blue flex

Specifications

Length: 100 ft
Diameter: 1 in
Color: Blue
Length: 100 ft
Color: Blue
Diameter: 1 in