Patch Cord Fiber Optic SM SC/SC

Item #: 0019903

Cat #: UPDSC-S10

UPC: 078477588789

$ 36.49 EA
Company wide:
0 in stock
Documents & Guides
Patch Cord, Fiber Optic, Duplex, Non-Plenum, Single-Mode, Connectors: SC/SC, OFNR, OM1, Length: 10 m.

Overview

Patch Cord, Fiber Optic, Duplex, Non-Plenum, Single-Mode, Connectors: SC/SC, OFNR, OM1, Length: 10 m.

Fiber Optic Cable Assembly, UPC Polish, OFNR Rated, Duplex Cable SC-SC Connectors, Singlemode 10m (32.8')

Also known as: 078477588789, UPDSC-S10, LEVUPDSCS10

Specifications

Material: Fiber
Color: Orange
Length: 10 m
Material: Fiber
Length: 10 m
Color: Orange