Air Terminal, Imperial Thread, Copper, Bare, 3/4" dia, Sharp, 18"

Item #: 0019881

Cat #: LPC421

UPC: 782856428596

Call for price
Company wide:
0 in stock
Documents & Guides
ERICO LPC421 3/4"X18" CU POIN

Overview

ERICO LPC421 3/4"X18" CU POIN

Air Terminal, Imperial Thread.

Also known as: 782856428596, LPC421, CADLPC421

Features & Benefits

  • Lightning strike termination points for use with air terminal bases

Specifications

Material: Copper
Height: 18 in
Finish: Bare
Material: Copper
Finish: Bare
Height: 18 in