POINT CU BARE INDUSTRIAL STACK - 3/4IN X 4IN

Item #: 0019876

Cat #: LPC424

UPC: 782856428626

$ 570.86 EA
Company wide:
0 in stock
Documents & Guides
POINT CU BARE INDUSTRIAL STACK - 3/4IN X 4IN

Overview

POINT CU BARE INDUSTRIAL STACK - 3/4IN X 4IN

The nVent ERICO Cadweld One Shot 3D Cable to Rebar is a custom, single-use mold using Advanced 3D printing technology to create high-quality permanent exothermic connections. This mold has been designed specifically for cable-to-rebar connections, and its compact size allows connections to be made in narrow or hard-to-reach places. The mold is for single use only and can be quickly installed, making it ideal for making ufer ground connections.

Also known as: 782856428626, LPC424, CADLPC424

Features & Benefits

  • Lightning strike termination points for use with air terminal bases

Specifications

Diameter: 0.750 in
Size: 5/8 in
Material: Copper
Height: 48 in
Finish: Bare
Weight: 4.560 lb
Diameter: 0.750 in
Material: Copper
Finish: Bare
Size: 5/8 in
Height: 48 in
Weight: 4.560 lb