20A, 120V, 6 Outlet Power Strip, 7ft Cord

Item #: 0019733

Cat #: 5306M-2S7

UPC: 078477611937

$ 281.11 EA
Company wide:
0 in stock
Documents & Guides
120 Volt, 20 Amp, Surge Protected, 6-Outlet Strip w/Reset, Medical Grade, 7 Feet 12-3 SJT Cord Length, Powder Coated Steel Housing - White

Overview

120 Volt, 20 Amp, Surge Protected, 6-Outlet Strip w/Reset, Medical Grade, 7 Feet 12-3 SJT Cord Length, Powder Coated Steel Housing - White

Medical Grade Surge Protective Power Strip 20-Amp 125-volt 6-Outlets 7-Feet Cord Length

Also known as: 078477611937, 5306M-2S7, LEV5306M2S7

Specifications

Type: Medical Grade, Surge Protected, Outlet Strip, 6 Outlet
Volts AC: 120
Length: 7 ft
Amps: 20
Color: White
Type: Medical Grade, Surge Protected, Outlet Strip, 6 Outlet
Length: 7 ft
Color: White
Volts AC: 120
Amps: 20