15A, 120V, 6 Outlet Power Strip, 7ft Cord, White

Item #: 0019732

Cat #: 5306M-1N7

UPC: 078477611920

$ 188.49 EA
Company wide:
0 in stock
Documents & Guides
120 Volt, 15 Amp, 6-Outlet Strip w/Switch, Medical Grade, 7 Feet 14-3 SJT Cord Length, Powder Coated Steel Housing - White

Overview

120 Volt, 15 Amp, 6-Outlet Strip w/Switch, Medical Grade, 7 Feet 14-3 SJT Cord Length, Powder Coated Steel Housing - White

Leviton’s family of medical-grade power strips are designed explicitly for use in health care facilities, including patient care spaces as defined by NEC Article 517. These devices also satisfy electrical safety requirements specified in NFPA 99: Health Care Facilities Code, allowing facility managers to ensure that their facilities are compliant with this safety regulation.

Also known as: 078477611920, 5306M-1N7, LEV5306M1N7

Specifications

Type: Medical Grade, Outlet Strip, 6 Outlet
Volts AC: 120
Length: 7 ft
Amps: 15
Color: White
Type: Medical Grade, Outlet Strip, 6 Outlet
Length: 7 ft
Color: White
Volts AC: 120
Amps: 15