Current Transformer

Item #: 0019721

Cat #: 2SFT600

UPC:

Company wide:
0 in stock
Documents & Guides
Current Transformer, Window Diameter: 1.13 in, 600V, 10kV BIL insulation class, 50-300 AMP Current Range

Overview

Current Transformer, Window Diameter: 1.13 in, 600V, 10kV BIL insulation class, 50-300 AMP Current Range
Also known as: 2SFT600, EIL2SFT600

Specifications

Type: Current Transformer
Family / Style: Entrelec
Type: Current Transformer
Family / Style: Entrelec