Transformer, 120VAC-24VAC, 50VA, 120VAC-12VAC 25VA, Signaling

Item #: 0019706

Cat #: 88-50

UPC: 782640215807

$ 157.93 EA
Company wide:
11 in stock
Documents & Guides
1-Phase, Primary/Secondary: 120V - 24V, 50 VA, 120V - 12V, 25 VA. Signaling Transformer, 88 Series, Enclosed Connections, Primary Pigtails, Screw Terminal Connections on Secondary. Holes Provided for Surface Mounting.

Overview

1-Phase, Primary/Secondary: 120V - 24V, 50 VA, 120V - 12V, 25 VA. Signaling Transformer, 88 Series, Enclosed Connections, Primary Pigtails, Screw Terminal Connections on Secondary. Holes Provided for Surface Mounting.

Edwards 88 Series Transformers provide low voltage source from 50 to 250 volt amps for all large signaling installations.

Holes provided in transformer housing for surface mounting.

The Edwards 88 Series heavy duty transformers are for heavy duty industrial and commercial applications.

Also known as: 782640215807, 88-50, EDW8850

Specifications

Volt Amps: 50, 25
Phase: 1
Primary Voltage: 120
Volt Amps: 50, 25
Primary Voltage: 120
Phase: 1