Vibrating Horn, Grille Type, Outdoor, 120V AC

Item #: 0019703

Cat #: 876-N5

UPC: 782640263006

$ 225.69 EA
Company wide:
21 in stock
Documents & Guides
Vibrating Horn, 120 Volt AC, 0.13 Amp, 15.6VA, 103 Decibel at 10 Feet, Surface Mount, Dimensions: 4-7/8(H) x 4-4/8(W) x 3-5/16(D) Inch, NEMA 4X, Color: Gray

Overview

Vibrating Horn, 120 Volt AC, 0.13 Amp, 15.6VA, 103 Decibel at 10 Feet, Surface Mount, Dimensions: 4-7/8(H) x 4-4/8(W) x 3-5/16(D) Inch, NEMA 4X, Color: Gray

low-current, high decibel, vibrating horns for heavy-duty use and is UL listed to NEMA 4X enclosure requirements. The die-cast weatherproof box has a durable, corrosion resistant, electrostatic heat flowed powder epoxy gray finish. May be used for indoor applications. Mount on conduit or to any flat surface. A hole on the top has been drilled and tapped for 3/4" (19mm)-14 NPT conduit. Knockouts are located on the bottom and rear of the unit. Used where a distinctive, urgent signal is required for outdoor or weatherproof requirements such as: timing scheduling, paging, general alarm, personnel warning, and emergency evacuations.

Also known as: 782640263006, 876-N5, EDW876N5

Specifications

Volts AC: 120
Mounting: Surface
Color: Gray
Volts AC: 120
Color: Gray
Mounting: Surface