Vibrating Horn, 24VAC, 0.63A, 103dB @ 10', NEMA 4X, Gray

Item #: 0019699

Cat #: 874-G5

UPC: 782640262207

$ 168.58 EA
Company wide:
2 in stock
Documents & Guides
Vibrating Horn, 24V AC, 0.63 Amp, 15.1 VA, 103 dB @ 10 ft, Surface Mount, Dimensions: 5" H x 5" W x 2-1/8" D, Color: Gray.

Overview

Vibrating Horn, 24V AC, 0.63 Amp, 15.1 VA, 103 dB @ 10 ft, Surface Mount, Dimensions: 5" H x 5" W x 2-1/8" D, Color: Gray.

low-current, high decibel surface mount vibrating horns for heavy-duty use. Supplied complete with Adaptaplate® for easy installation. Supplied Adataplate allows quick plug-in connection. Horn simply plugs into receptacle on mounting plate. Also mounts on any single gang, 3 1/4" (83mm), 3 1/2" (89mm), 4" (102mm) octagon, or 4" (102mm) square box. Used in industrial, commercial, and institutional applications for timing, paging, and alarm signaling. Applications include equipment malfunction alert and security warning.

Also known as: 782640262207, 874-G5, EDW874G5

Specifications

Mounting: Surface
Color: Gray
Volts AC: 24
Amps: 0.630
Mounting: Surface
Volts AC: 24
Color: Gray
Amps: 0.630