PLATT logo

*** Discontinued ***

Item #: 0019687
Cat #: 821
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
### NOTE ### NO LONGER MADE ### NO SUB OFFERED ### Pushbutton, Non-Illuminated, Momentary Contacts: Normally Open, Voltage: 125V AC, Mount: Panel, Diameter: 7/8", Depth: 1-3/4", Color: Chrome with Black Button. *** Discontinued ***

Overview

### NOTE ### NO LONGER MADE ### NO SUB OFFERED ### Pushbutton, Non-Illuminated, Momentary Contacts: Normally Open, Voltage: 125V AC, Mount: Panel, Diameter: 7/8", Depth: 1-3/4", Color: Chrome with Black Button. *** Discontinued ***
Also known as: 821, EDW821

Specifications

Mounting: Panel
Color: Chrome
Volts AC: 120
Mounting: Panel
Volts AC: 120
Color: Chrome

Customer Reviews

No reviews for this product
(0)