Magnetic Switch, 30V AC/DC, NC

Item #: 0019658

Cat #: 65

UPC: 782640214121

$ 25.83 EA
Company wide:
36 in stock
Documents & Guides
Magnetic Switch, Surface Mount, 30 Volt AC/DC, Contact: Normally Closed, White

Overview

Magnetic Switch, Surface Mount, 30 Volt AC/DC, Contact: Normally Closed, White

Edwards magnetic switches are designed to activate a variety of signaling devices. Normally open circuits close when the magnet engages. SPDT switches are for open circuit systems and/or closed circuit systems. Normally closed circuits open when the magnet engages. For accessories, see Magnetic Switch Accessories.

Used for commercial, industrial, and residential burglar alarm systems.

Also known as: 782640214121, 65, EDW65, MAGNETIC DOOR SWITCH, Contact Sensor

Specifications

Volts AC: 30
Type: Normally Closed, Magnetic
Mounting: Surface
Volts DC: 30
Color: White
Volts AC: 30
Mounting: Surface
Color: White
Type: Normally Closed, Magnetic
Volts DC: 30