Magnetic Switch, Mount: Surface, 100V AC/DC, Contact: Normally Open

Item #: 0019652

Cat #: 63

UPC: 782640214084

$ 27.06 EA
Company wide:
21 in stock
Documents & Guides
Magnetic Switch, Mount: Surface, 100V AC/DC, Contact: Normally Open. Height: 2-17/32", Width: 17/32" W, Depth: 11/16", Color: White.

Overview

Magnetic Switch, Mount: Surface, 100V AC/DC, Contact: Normally Open. Height: 2-17/32", Width: 17/32" W, Depth: 11/16", Color: White.

Edwards magnetic switches are designed to activate a variety of signaling devices. Normally open circuits close when the magnet engages. SPDT switches are for open circuit systems and/or closed circuit systems. Normally closed circuits open when the magnet engages. For accessories, see Magnetic Switch Accessories.

Used for commercial, industrial, and residential burglar alarm systems. Cat. No. 63 magnetic switch is supplied complete with 66-W Insulating Spacer, 67W Terminal Cover, and mounting hardware

Also known as: 782640214084, 63, EDW63

Specifications

Volts AC: 100
Mounting: Surface
Volts DC: 100
Type: Magnetic, Normally Open
Color: White
Volts AC: 100
Volts DC: 100
Color: White
Mounting: Surface
Type: Magnetic, Normally Open