
Magnetic Switch, Magnetic, Mount: Surface, 30V AC/DC
Item #: 0019648
Cat #: 62
UPC: 782640214060
$ 26.82 EA
Company wide:
2
in stock
Documents & Guides
Magnetic Switch, Mount: Surface, 30V AC/DC, Contact: Normally Closed. Height: 2-17/32", Width: 17/32" W, Depth: 11/16", Color: Gray.
Overview
Magnetic Switch, Mount: Surface, 30V AC/DC, Contact: Normally Closed. Height: 2-17/32", Width: 17/32" W, Depth: 11/16", Color: Gray.
Edwards magnetic switches are designed to activate a variety of signaling devices. Normally open circuits close when the magnet engages. SPDT switches are for open circuit systems and/or closed circuit systems. Normally closed circuits open when the magnet engages. For accessories, see Magnetic Switch Accessories.
Also known as: 782640214060, 62, EDW62
Specifications
| Volts AC: | 30 |
| Type: | Normally Closed, Magnetic |
| Mounting: | Surface |
| Color: | Gray |
| Volts DC: | 30 |
| Volts AC: | 30 |
| Mounting: | Surface |
| Volts DC: | 30 |
| Type: | Normally Closed, Magnetic |
| Color: | Gray |