Non-Illuminated Pushbutton, 12V-48V, Satin Brass, Black Button

Item #: 0019645

Cat #: 600

UPC: 782640247402

$ 8.88 EA
Company wide:
5 in stock
Documents & Guides
Pushbutton, Indoor, Non-Illuminated, Momentary Contacts: Normally Open, Voltage: 12-48V AC, Mount: Surface, Diameter: 2-5/16", Depth: 7/8", Color: Satin Brass with Black Button.

Overview

Pushbutton, Indoor, Non-Illuminated, Momentary Contacts: Normally Open, Voltage: 12-48V AC, Mount: Surface, Diameter: 2-5/16", Depth: 7/8", Color: Satin Brass with Black Button.

Patented piano-action design requires only the slightest touch. This modern, slim design can be easily installed in minutes. For home, apartment, office, and OEMs. Use wherever low voltage, economical remote control is required.

Also known as: 782640247402, 600, EDW600

Specifications

Mounting: Surface
Color: Brass
Volts AC Range: 12 - 48
Volts DC Range: 12 - 48
Mounting: Surface
Volts AC Range: 12 - 48
Color: Brass
Volts DC Range: 12 - 48