Switch, Magnetic, Mount: Surface, 100V AC/DC

Item #: 0019644

Cat #: 60

UPC: 782640214022

$ 27.06 EA
Company wide:
31 in stock
Documents & Guides
Magnetic Switch, Mount: Surface, 100V AC/DC, Contact: Normally Open. Height: 2-17/32", Width: 17/32" W, Depth: 11/16", Color: Gray.

Overview

Magnetic Switch, Mount: Surface, 100V AC/DC, Contact: Normally Open. Height: 2-17/32", Width: 17/32" W, Depth: 11/16", Color: Gray.

Edwards magnetic switches are designed to activate a variety of signaling devices. Normally open circuits close when the magnet engages. SPDT switches are for open circuit systems and/or closed circuit systems. Normally closed circuits open when the magnet engages. For accessories, see Magnetic Switch Accessories.

Also known as: 782640214022, 60, EDW60

Specifications

Volts AC: 100
Mounting: Surface
Volts DC: 100
Color: Gray
Type: Magnetic, Normally Open
Volts AC: 100
Volts DC: 100
Type: Magnetic, Normally Open
Mounting: Surface
Color: Gray