
Transformer, 120VAC - 24VAC, 20 VA, Signaling, (Doorbell)
Item #: 0019639
Cat #: 592
UPC: 782640247204
$ 34.22 EA
Company wide:
412
in stock
Documents & Guides
1-Phase, Primary/Secondary: 120V - 8V, VA 10, 120V - 16V, VA: 10, 120V - 24V VA: 20. Signaling Transformer, 590 Series, Non-Regenerative Thermal Overload Protection. Mounts in a Standard 1/2" Knockout or Surface Mounts. Ideal for Multiple Applications.
Overview
1-Phase, Primary/Secondary: 120V - 8V, VA 10, 120V - 16V, VA: 10, 120V - 24V VA: 20. Signaling Transformer, 590 Series, Non-Regenerative Thermal Overload Protection. Mounts in a Standard 1/2" Knockout or Surface Mounts. Ideal for Multiple Applications.
The 592 & 592Y transformers are for commercial and residential use. The 24V, 20VA secondary is ideal for applications requiring longer wire runs such as that needed in multiple family dwellings.
Also known as: 782640247204, 592, EDW592, TRANFORMER, TRANSFORMER 592
Specifications
| Volt Amps: | 10, 20 |
| Phase: | 1 |
| Secondary Voltage: | 16, 24, 8 |
| Primary Voltage: | 120 |
| Volt Amps: | 10, 20 |
| Secondary Voltage: | 16, 24, 8 |
| Phase: | 1 |
| Primary Voltage: | 120 |