Transformer, 120VAC - 16VAC, 10 VA, Signaling, (Doorbell)

Item #: 0019638

Cat #: 591

UPC: 782640247044

$ 25.83 EA
Company wide:
30 in stock
Documents & Guides
1-Phase, Primary/Secondary: 120V - 16V, 10 VA. Signaling Transformer, 590 Series, Non-Regenerative Thermal Overload Protection. Mounts in a Standard 1/2" Knockout or Surface Mounts. Ideal for Standard Door Bells & Chimes.

Overview

1-Phase, Primary/Secondary: 120V - 16V, 10 VA. Signaling Transformer, 590 Series, Non-Regenerative Thermal Overload Protection. Mounts in a Standard 1/2" Knockout or Surface Mounts. Ideal for Standard Door Bells & Chimes.

Edwards 590 Series Class 2 Signaling Transformers are easy to install, low voltage power sources for residential, commercial, and industrial uses.

Mounts in a standard 1/2" (13mm) knockout or surface mounts using the provided foot mounts. These transformers are suitable for mounting in both plastic and metal back boxes. May also be used with the Cat. No. 593 transformer plate for enclosed mounting in a standard two gang outlet box.

The Edwards 590, 590Y & 591 transformers are used in light duty applications. They are ideal for standard doorbells and chimes in residential and commercial applications.

Also known as: 782640247044, 591, EDW591

Specifications

Volt Amps: 10
Phase: 1
Secondary Voltage: 16
Primary Voltage: 120
Volt Amps: 10
Secondary Voltage: 16
Phase: 1
Primary Voltage: 120