Vibrating Bell, 24 VAC, Diameter: 6", 0.20A, Gray

Item #: 0019627

Cat #: 55-6G5

UPC: 782640213803

$ 229.23 EA
Company wide:
0 in stock
Documents & Guides
Vibrating Bell, Exposed Striker, 24 Volt AC, Diameter: 6 inch, 0.20 Amp, 84 dB @ 10 Feet, Color: Gray.

Overview

Vibrating Bell, Exposed Striker, 24 Volt AC, Diameter: 6 inch, 0.20 Amp, 84 dB @ 10 Feet, Color: Gray.
Also known as: 782640213803, 55-6G5, EDW556G5

Specifications

Amps: 0.200
Volts AC: 24
Diameter: 6 in
Amps: 0.200
Diameter: 6 in
Volts AC: 24