
Beacon, Rotating, Halogen, 40 Watt, Red
Item #: 0019622
Cat #: 52R-N5-40WH
UPC: 782640265581
$ 388.26 EA
Company wide:
3
in stock
Documents & Guides
Rotating Beacon, Halogen, 40 Watt, Color: Red, Voltage: 120V AC, 52 Series, 75 RPM, Weatherproof, Height: 8-1/2" Diameter: 6".
Overview
Rotating Beacon, Halogen, 40 Watt, Color: Red, Voltage: 120V AC, 52 Series, 75 RPM, Weatherproof, Height: 8-1/2" Diameter: 6".
Edwards 52, 53, and 53D Series rotating beacons are visual signals suitable for use in indoor or outdoor applications to provide maximum brilliance and long-term durability with minimum maintenance. The polycarbonate dome allows for easy cleaning.
Also known as: 782640265581, 52R-N5-40WH, EDW52RN540WH
Specifications
| Color: | Red |
| Volts AC: | 120 |
| Wattage: | 40 |
| Height: | 8 1/2 in |
| Diameter: | 6 in |
| Color: | Red |
| Wattage: | 40 |
| Diameter: | 6 in |
| Volts AC: | 120 |
| Height: | 8 1/2 in |