ROT_BLU_120VAC

Item #: 0019621

Cat #: 52B-N5-40WH

UPC: 782640265505

$ 388.26 EA
Company wide:
0 in stock
Documents & Guides
Edwards 52 Series rotating beacon for indoor or outdoor applications. Cast base can be utilized as junction box. May be mounted vertically, facing up or down in 3 days.

Overview

Edwards 52 Series rotating beacon for indoor or outdoor applications. Cast base can be utilized as junction box. May be mounted vertically, facing up or down in 3 days.
Also known as: 782640265505, 52B-N5-40WH, EDW52BN540WH

Features & Benefits

  • Available sized from 6x6 (152x152mm) to 30x24 (762x610mm)
  • All VJ enclosures were designed to meet the Joint Industrial Council (JIC) standards in the United States
  • Enclosures are maintenance free and corrosion resistant
  • Made from hot compression molded halogen free, self extinguishing fiberglass reinforced polyester (FRP)
  • VJ enclosures feature raised overlapping cover that offers increased internal space for components. This RVJ Raised Opaque Cover Type 4X, RVJ1412HW item measures 15.32x13.32x6.60 with a material Fiberglass color Lt Gray.
  • Molded mounting flanges and cover corner ribs increase enclosure strength
  • Enclosures can be modified to customer specifications

Specifications

Color: Blue
Wattage: 40
Color: Blue
Wattage: 40