
Beacon, Flashing, Halogen, 40 Watt, Red
Item #: 0019611
Cat #: 50R-N5-40WH
UPC: 782640265222
$ 92.70 EA
Company wide:
1
in stock
Documents & Guides
Flashing Beacon, Halogen, 40 Watt, Color: Red, Voltage: 120V AC, 50 Series, Weatherproof, Height: 5-7/8" Diameter: 6".
Overview
Flashing Beacon, Halogen, 40 Watt, Color: Red, Voltage: 120V AC, 50 Series, Weatherproof, Height: 5-7/8" Diameter: 6".
The Edwards 50 Series AdaptaBeacon flashing lights are designed to provide a bright visual indication utilizing special optics within a shatter resistant polycarbonate lens. The polycarbonate double fresnel lens ensures efficient light dispersion. This is accomplished with a series of complementing fresnels that cause the dome to "fill" when the light is operating. Beam distance is also increased with fresnel lenses. Lenses are available in six colors: red, amber, blue, green, magenta, and clear
Also known as: 782640265222, 50R-N5-40WH, EDW50RN540WH
Specifications
| Color: | Red |
| Volts AC: | 120 |
| Wattage: | 40 |
| Height: | 5 7/8 in |
| Diameter: | 6 in |
| Color: | Red |
| Wattage: | 40 |
| Diameter: | 6 in |
| Volts AC: | 120 |
| Height: | 5 7/8 in |