Rolling Ball Contactor, 12V-48V

Item #: 0019596

Cat #: 44

UPC: 782640212608

$ 16.28 EA
Company wide:
83 in stock
Documents & Guides
Rolling Ball Contactor, 12-48V AC/DC, Contact: Push to Open. Diameter: 13/16". Depth: 1-1/8". Color: Gray

Overview

Rolling Ball Contactor, 12-48V AC/DC, Contact: Push to Open. Diameter: 13/16". Depth: 1-1/8". Color: Gray

The Catalog 44, 45 and 46E rolling ball contactors are insulated, rugged devices that operate from pressure in any direction. Installation requires no mortise. For use on doors, windows, transoms, burglar alarms, and machinery. The Cat. No. 46E is ideal for applications where a momentary contact is desired such as door chime entry applications.

Also known as: 782640212608, 44, EDW44, Ball switch

Specifications

Mounting: Flush
Color: Black
Volts AC Range: 12 - 48
Volts DC Range: 12 - 48
Mounting: Flush
Volts AC Range: 12 - 48
Color: Black
Volts DC Range: 12 - 48