EVO7 Cable Tie Tool, Standard hand span 3.5"

Item #: 0019594

Cat #: 110-70083

UPC: 089306337560

Company wide:
0 in stock
Documents & Guides
EVO 7 Mechanical Hand Tool, Standard hand span 3.5 Inch, 1/pkg

Overview

EVO 7 Mechanical Hand Tool, Standard hand span 3.5 Inch, 1/pkg

HellermannTyton's EVO 7 mechanical hand tool is ergonomically designed to reduce the risks of repetitive stress injuries to operators while simultaneously increasing productivity. The EVO 7 Tension/Lock/Cut Technology delivers performance, safety and comfort for operators. Available in a standard grip span (EVO 7) or short grip span (EVO 7SP) for smaller hands. Additional accessories are available.

Also known as: 089306337560, 110-70083, TYN11070083

Features & Benefits

  • Lightweight tool with the most technologically advanced ergonomic design for reducing work-related risks such as fatigue and injury that effect productivity
  • Tension dial offers 33 precise, easy-to-read settings (with ¼" increments) that reduce subjectivity or the need for fine tuning
  • Tension lock-in mechanism prevents operator from changing tension setting during critical applications
  • Advanced TLC technology provides operational reliability and durability resulting in fewer repairs and an extended lifespan

Specifications

Color: Black
Material: Plastic
Color: Black
Material: Plastic