Vibrating Bell, 24VDC, General Alarm, 4", Die Cast Housing

Item #: 0019590

Cat #: 435-4G1

UPC: 782640245224

$ 180.61 EA
Company wide:
0 in stock
Documents & Guides
Vibrating Bell, 24 Volt DC, Diameter: 4", Depth: 2-15/32", 0.062 Amp, 1.5 VA, 90 dB @ 10 ft, Surface Mount, Color: Gray.

Overview

Vibrating Bell, 24 Volt DC, Diameter: 4", Depth: 2-15/32", 0.062 Amp, 1.5 VA, 90 dB @ 10 ft, Surface Mount, Color: Gray.
Also known as: 782640245224, 435-4G1, EDW4354G1

Specifications

Volts DC: 24
Mounting: Surface
Color: Gray
Diameter: 4 in
Volts DC: 24
Color: Gray
Mounting: Surface
Diameter: 4 in