WEATHERPROOF BACKBOX 6-1/2"

Item #: 0019584

Cat #: 349

UPC: 782640242001

$ 170.12 EA
Company wide:
0 in stock
Documents & Guides
Cast box for Edwards 6-10 in. bells

Overview

Cast box for Edwards 6-10 in. bells
Also known as: 782640242001, 349, EDW349

Specifications

Material: Die Cast Aluminum
Type: Back Box
Color: Metallic
Mounting: Surface
Diameter: 6 1/2 in
Material: Die Cast Aluminum
Color: Metallic
Diameter: 6 1/2 in
Type: Back Box
Mounting: Surface