
Weatherproof Round Outlet Box, (2) 1/2" Threaded Outlets, 1-5/8" Deep, 5-1/8" Diameter
Item #: 0019583
Cat #: 348
UPC: 782640241806
$ 75.67 EA
Company wide:
4
in stock
Documents & Guides
Weatherproof Round Outlet Box, (2) 1/2" Threaded Outlets, 1-5/8" Deep, 5-1/8" Diameter, Aluminum, Gray
Overview
Weatherproof Round Outlet Box, (2) 1/2" Threaded Outlets, 1-5/8" Deep, 5-1/8" Diameter, Aluminum, Gray
Rugged Die-Cast aluminum Tapped for 3/4" (19 mm) conduit Molded neoprene gasket Corrosion resistant finish Weatherproof boxes UL Listed for outdoor use
Also known as: 782640241806, 348, EDW348
Specifications
| Depth: | 1 5/8 in |
| Diameter: | 5 1/8 in |
| Mounting: | Vertical, Horizontal |
| Color: | Gray |
| Cubic Inches: | 16.100 in³ |
| Threaded Outlet Diameter: | 1/2 in |
| Number of Threaded Outlets: | 2 |
| Depth: | 1 5/8 in |
| Mounting: | Vertical, Horizontal |
| Cubic Inches: | 16.100 in³ |
| Number of Threaded Outlets: | 2 |
| Diameter: | 5 1/8 in |
| Color: | Gray |
| Threaded Outlet Diameter: | 1/2 in |