Buzzer, Type: Vibrating, 125V DC, 0.70A, Corrosion Resistant Finish

Item #: 0019582

Cat #: 343A-P1

UPC: 782640241608

$ 243.74 EA
Company wide:
0 in stock
Documents & Guides
Buzzer, Type: Vibrating, 125 Volt DC, 0.070 Amp, Includes: Volume Adjustable, Convenient Plug-In Connection, Corrosion Resistant Finish.

Overview

Buzzer, Type: Vibrating, 125 Volt DC, 0.070 Amp, Includes: Volume Adjustable, Convenient Plug-In Connection, Corrosion Resistant Finish.
Also known as: 782640241608, 343A-P1, EDW343AP1

Specifications

Volts DC: 125
Amps: 0.070
Volts DC: 125
Amps: 0.070