Vibrating Buzzer, Heavy Duty, 24VAC, 0.250A, 70dB, Diameter: 5-1/6"

Item #: 0019579

Cat #: 340A-G5

UPC: 782640236802

$ 210.53 EA
Company wide:
9 in stock
Documents & Guides
Vibrating Buzzer, 24V AC, 0.250 Amp, 6 VA, 70 dB @ 10 ft, Surface Mount, Diameter: 5-1/16", Depth: 2-1/4", Color: Gray.

Overview

Vibrating Buzzer, 24V AC, 0.250 Amp, 6 VA, 70 dB @ 10 ft, Surface Mount, Diameter: 5-1/16", Depth: 2-1/4", Color: Gray.

Edwards vibrating AdaptaBuzzers are the finest, heavy duty buzzers available. The AC models are volume adjustable. Universal Adaptaplate mounts directly on any single-gang box, 3 1/4" (83 mm), 3 1/2" (89 mm), or 4 " (102 mm) octagon box. Buzzer plugs into receptacle on mounting plate. For flush mounting accessories see Adaptabel Accessories. Used for timing, scheduling, and paging applications. Use wherever a relatively low decibel signal of a different tone is required.

Also known as: 782640236802, 340A-G5, EDW340AG5, dingletoots, ringlerangle, buzzilops

Specifications

Mounting: Surface
Color: Gray
Volts AC: 24
Amps: 0.250
Mounting: Surface
Volts AC: 24
Color: Gray
Amps: 0.250