Vibrating Bell, 24 VAC, Diameter: 4", Gray

Item #: 0019573

Cat #: 340-4G5

UPC: 782640234808

$ 198.90 EA
Company wide:
8 in stock
Documents & Guides
Vibrating Bell, 24 Volt AC, Diameter: 4", Depth: 2-13-32", 0.310 Amp, 7.4 VA, 88 dB @ 10 ft, Surface Mount, Color: Gray.

Overview

Vibrating Bell, 24 Volt AC, Diameter: 4", Depth: 2-13-32", 0.310 Amp, 7.4 VA, 88 dB @ 10 ft, Surface Mount, Color: Gray.

AC vibrating bells produce a long continuous ringing sound. The striker continues to strike the gong in rapid-fire action as long as current is applied. Universal Adaptaplate mounts directly on surface or fits any single-gang box, 3 1/4" (83 mm), 3 1/2" (89 mm), or 4 " (102 mm) octagon box, or any plaster cover with mounting holes on 2 3/4" (70 mm) centers. 6" and 10" bells also mount on 4" (102 mm) square boxes. Specified for timing, scheduling, paging and general alarm applications. 4" (102 mm) sizes recommended for quiet office areas. 6" (152 mm) sizes for moderate noise level areas such as general factory areas. 10" (254 mm) sizes for loud areas such as heavy machine shops. Available with protective grilles. May be weatherproofed with the addition of a weatherproof box. See Adaptabel Accessories for available options.

Also known as: 782640234808, 340-4G5, EDW3404G5

Specifications

Mounting: Surface
Color: Gray
Volts AC: 24
Diameter: 4 in
Mounting: Surface
Volts AC: 24
Color: Gray
Diameter: 4 in