Vibrating Bell, 120VAC, 10", 0.35A

Item #: 0019571

Cat #: 340-10N5

UPC: 782640236406

$ 270.90 EA
Company wide:
0 in stock
Documents & Guides
Vibrating Bell, 120 Volt AC, Diameter: 10 Inch, 0.35 Amp, Outdoor Rated, Surface Mount, Die Cast Housing

Overview

Vibrating Bell, 120 Volt AC, Diameter: 10 Inch, 0.35 Amp, Outdoor Rated, Surface Mount, Die Cast Housing
Also known as: 782640236406, 340-10N5, EDW34010N5

Specifications

Diameter: 10 in
Volts AC: 120
Mounting: Surface
Color: Gray
Diameter: 10 in
Mounting: Surface
Volts AC: 120
Color: Gray