Fire Alarm Pull Station, Type: Single Action, 0.5A, 250V AC/DC

Item #: 0019557
Cat #: 270-DOC
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Fire Alarm Pull Station, Type: Single Action, 0.5 Amp, 250V AC/DC, Die Cast Metal

Overview

Fire Alarm Pull Station, Type: Single Action, 0.5 Amp, 250V AC/DC, Die Cast Metal
Also known as: 270-DOC, EDW270DOC

Specifications

Volts DC: 250
Volts AC: 250
Amps: 0.500
Volts DC: 250
Amps: 0.500
Volts AC: 250

Customer Reviews

No reviews for this product
(0)