Analog Wall Clock, 12" Face, Gray

Item #: 0019553
Cat #: 1887A
UPC:
Call for price
Company wide:
0 in stock
Analog Wall Clock, 12" Face, GrayAnalog Wall Clock, 12 inch Face, Color: Gray, Battery: 1.5 Volts DC "C" Size Alakaline

Overview

Analog Wall Clock, 12" Face, GrayAnalog Wall Clock, 12 inch Face, Color: Gray, Battery: 1.5 Volts DC "C" Size Alakaline
Also known as: 1887A, EDW1887A

Specifications

Diameter: 12 in
Mounting: Surface
Color: Gray
Shape: Round
Volts AC: 1.500
Diameter: 12 in
Color: Gray
Volts AC: 1.500
Mounting: Surface
Shape: Round

Customer Reviews

No reviews for this product
(0)