Push Button, Weatherproof, 1-Gang, 48V, Surface Mount

Item #: 0019549
Cat #: 1786C-B
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Pushbutton, Weatherproof, Non-Illuminated, Momentary Contacts: Normally Open, Voltage: 12-48V AC/DC, Mount: Surface, Diameter: 2-13/32", Depth: 1-3/8", Color: Brass.

Overview

Pushbutton, Weatherproof, Non-Illuminated, Momentary Contacts: Normally Open, Voltage: 12-48V AC/DC, Mount: Surface, Diameter: 2-13/32", Depth: 1-3/8", Color: Brass.
Also known as: 1786C-B, EDW1786CB, Dinger

Specifications

Volts AC: 12, 24, 48
Volts DC Range: 24, 48, 12
Mounting: Surface
Color: Brass
Volts AC: 12, 24, 48
Mounting: Surface
Volts DC Range: 24, 48, 12
Color: Brass

Customer Reviews

No reviews for this product
(0)