BELL 3IN 24V60HZ

Item #: 0019544

Cat #: 156G-3G5

UPC: 782640223406

$ 179.42 EA
Company wide:
0 in stock
Documents & Guides
Self-contained underdome monitor bell. Insulated, and grounded vibrating bell with concealed plunger. Supplied with weatherproof gasket for outdoor applications. Corrosion resistant gray finish. 3 inch gong.

Overview

Self-contained underdome monitor bell. Insulated, and grounded vibrating bell with concealed plunger. Supplied with weatherproof gasket for outdoor applications. Corrosion resistant gray finish. 3 inch gong.
Also known as: 782640223406, 156G-3G5, EDW156G3G5

Specifications

Knockout Diameter: 1/2 in, 3/4 in
Gangs: 2
Material: Steel
Depth: 1 1/2 in
Knockout Diameter: 1/2 in, 3/4 in
Material: Steel
Gangs: 2
Depth: 1 1/2 in