Mounting Plate for 5/8" Push Buttons, 1-Gang, Stainless Steel

Item #: 0019523

Cat #: 147-1

UPC: 782640221600

$ 17.08 EA
Company wide:
17 in stock
Documents & Guides
Mounting Plate for 5/8" Push Buttons, 1-Gang, Stainless Steel, Box Mount

Overview

Mounting Plate for 5/8" Push Buttons, 1-Gang, Stainless Steel, Box Mount
Also known as: 782640221600, 147-1, EDW1471

Specifications

Type: Pushbutton Plate
Size: Standard
Mounting: Box
Material: Stainless Steel
Gangs: 1
Color: Stainless
Type: Pushbutton Plate
Mounting: Box
Gangs: 1
Size: Standard
Material: Stainless Steel
Color: Stainless