Strap Mounted Buzzer, 120VAC, 0.05A, Flush Mount, Gray

Item #: 0019502

Cat #: 1064-N5

UPC: 782640268001

$ 54.52 EA
Company wide:
0 in stock
Documents & Guides
Strap Mounted Buzzer, 120V AC, 0.05 Amp, 6 VA, 76 dB @ 10 ft, Flush Mount, Dimensions: 1-3/8" H x 3-3/4" W x 1" D, Color: Gray.

Overview

Strap Mounted Buzzer, 120V AC, 0.05 Amp, 6 VA, 76 dB @ 10 ft, Flush Mount, Dimensions: 1-3/8" H x 3-3/4" W x 1" D, Color: Gray.

High voltage Adustable volume Zinc-plated finish Low power drain permits long wire runs 1064 has terminal connectors 1065 has flying leads Flush mounted, heavy duty buzzer designed for standard outlet box installation. The 1064 Series are provided with terminals for wiring connections. The 1065 Series are provided with flying leads for wiring connections Installs in standard outlet boxes using any standard wall plate. Low cost, quality buzzer widely used in homes, apartment houses, plants, and OEMs.

Also known as: 782640268001, 1064-N5, EDW1064N5

Specifications

Mounting: Flush
Volts AC: 120
Color: Gray
Amps: 0.050
Mounting: Flush
Color: Gray
Volts AC: 120
Amps: 0.050