Strap Mounted Buzzer, 24VAC, 50/60Hz, 0.25A, Metallic, Gray

Item #: 0019501

Cat #: 1064-G5

UPC: 782640267806

$ 54.52 EA
Company wide:
10 in stock
Documents & Guides
Strap Mounted Buzzer, 24V AC, 0.25 Amp, 6 VA, 76 dB @ 10 ft, Flush Mount, Dimensions: 1-3/8" H x 3-3/4" W x 1" D, Color: Gray.

Overview

Strap Mounted Buzzer, 24V AC, 0.25 Amp, 6 VA, 76 dB @ 10 ft, Flush Mount, Dimensions: 1-3/8" H x 3-3/4" W x 1" D, Color: Gray.

High voltage Adustable volume Zinc-plated finish Low power drain permits long wire runs 1064 has terminal connectors 1065 has flying leads Flush mounted, heavy duty buzzer designed for standard outlet box installation. The 1064 Series are provided with terminals for wiring connections. The 1065 Series are provided with flying leads for wiring connections Installs in standard outlet boxes using any standard wall plate. Low cost, quality buzzer widely used in homes, apartment houses, plants, and OEMs.

Also known as: 782640267806, 1064-G5, EDW1064G5

Specifications

Mounting: Surface
Color: Gray
Volts AC: 24
Amps: 0.250
Mounting: Surface
Volts AC: 24
Color: Gray
Amps: 0.250